






€375.00/ pieceexcl. VAT
€453.75incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8964EX |
Model | Swivel connector |
Connection | Flange |
Nominal inner diameter | DN25 |
Pressure rating flange | PN40 |
Pressure rating | PN40 |
Housing material | Stainless steel |
Abbreviation name of material | AISI 304 |
Material quality | 1.4301 |
Flange material | Steel |