






€566.00/ pieceexcl. VAT
€684.86incl. VAT
22 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8964EX |
Model | Swivel connector |
Connection | Flange |
Nominal inner diameter | DN25 |
Pressure rating flange | PN40 |
Pressure rating | PN40 |
Housing material | Stainless steel |
Abbreviation name of material | AISI 304 |
Material quality | 1.4301 |
Flange material | Stainless steel |