ECON®

ECON® Swivel connector Type: 8964EX Stainless steel AISI 304 DN20 3/4" BSPP(G)

  • ERIKS:12726719
  • Manufacturer:8716901046673
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Econ® stainless steel universal (swivel) connection piece for bell jar steam traps (Type 8964E) fitted with a universal swivel connector. This swivel connector allows the steam trap to be mounted vertically regardless of the direction of the pipe. The steam trap can also be easily removed by means of two bolts, simplifying maintenance and replacement.

The ECON® flanged universal (swivel) connectors are off-centre so that the standard bucket trap can be mounted.
As a consequence, for both vertical and horizontal mounting, just one type of steam trap can suffice.
The flanged version is available with both steel and stainless steel flanges.
Save to list

€107.00/ pieceexcl. VAT

€129.47incl. VAT

8 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8964EX
Model
Swivel connector
Connection
Internal thread (BSPP)
Connection size
3/4" BSPP(G)
Nominal inner diameter
DN20
Housing material
Stainless steel
Abbreviation name of material
AISI 304
Material quality
1.4301