ECON®

ECON® Switchbox Type: 79653 Aluminium 2xNBB2-V3-Z4L Explosion-proof EEx d IIC T6 IP67 Off-state curent: Maximum 0.2 mA

  • ERIKS:13280261
  • Manufacturer:8716901220271
Image 1
Image 2
Image 1
Image 2
Save to list

€456.20/ pieceexcl. VAT

€552.00incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
79653
Execution
Switchbox
Switch model
NBB2-V3-Z4L
Type of switch
Inductive 2-wire NO
Switching function
Normally open (NO)
Number of switches
2
Supply voltage
3,7 - 30 V DC
Off-state curent
Maximum 0.2 mA
Explosion-proof
Yes
Ex-class
II 2G Ex d IIC T6 Gb / II 2D Ex tb IIIC T85 °C Db
Electrical connection
2x M20x1,5
Level of protection (IP value)
IP67
Solenoid connection
Yes
With console
Yes
Console height
30 mm
Standard actuator connection
NAMUR (VDI/VDE 3845)
Distance of mounting holes
80x30
Length drive shaft
17 mm
With mechanical setting indicator
Yes
Material housing
Aluminium
Surface protection
Powder coating
Material shaft
Stainless steel
O-ring material
NBR
Material konsole
Stainless steel 304
Ambient temperature
from -25 to 60 °C
A
118 mm
B
139 mm
C
118 mm
D
17 mm
Mounting
ISO5211 / F05