




€319.40/ pieceexcl. VAT
€386.47incl. VAT
117 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79651 |
Execution | Switchbox |
Switch model | NBB2-V3-Z4L |
Type of switch | Inductive 2-wire NO |
Switching function | Normally open (NO) |
Number of switches | 2 |
Supply voltage | 3,7 - 30 V DC |
Off-state curent | Maximum 0.2 mA |
Explosion-proof | No |
Electrical connection | 2x M20x1,5 |
Level of protection (IP value) | IP67 |
Solenoid connection | Yes |
With console | Yes |
Console height | 30 mm |
Standard actuator connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Length drive shaft | 17 mm |
With mechanical setting indicator | Yes |
Material housing | Aluminium |
Surface protection | Powder coating |
Material shaft | Stainless steel |
O-ring material | NBR |
Material konsole | Stainless steel 304 |
Ambient temperature | from -20 to 80 °C |