ECON®

ECON® Switchbox Type: 21540 Plastic 2xReedcontact IP68 Suitable for actuator: EDR/ESR

  • ERIKS:14015431
  • Manufacturer:8716901126689
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€212.00/ pieceexcl. VAT

€256.52incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
21540
Execution
Switchbox
Switch model
Reedcontact
Type of switch
Mechanical
Switching function
2x Normally open (NO)
Number of switches
2
Suitable for actuator
EDR/ESR
Supply voltage
24V DC
Explosion-proof
No
Electrical connection
1x M25x1,5
Level of protection (IP value)
IP68
Solenoid connection
No
Material housing
Plastic
Material shaft
Stainless steel
O-ring material
NBR
Ambient temperature
from -20 to 80 °C
Approvals
LRS