ECON®

ECON® Storm valve Type: 1205 Ductile cast iron/NBR Swing type Right-angled PN4 Flange DN150 Pressure rating flange: PN10

  • ERIKS:13469764
  • Manufacturer:8716901113610
Image 1
Image 2
Image 1
Image 2
Ductile cast iron angle pattern storm valve with NBR seal and flange connection, pressure class PN4.
Save to list

€1,043.10/ pieceexcl. VAT

€1,262.15incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1205
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN4
Pressure rating flange
PN10
Flange finish
Flat face
Face to Face norm
DIN HNA Sr 6
Face to Face length
330 mm
Valve shape
Swing type
Sealing
NBR
Material disc
CC491K (RG5)
Material cover
EN-JS1025
Material cover gasket
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
4