




€304.73/ pieceexcl. VAT
€368.72incl. VAT
Estimated delivery date - 16/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7412O |
Execution | Stem extension |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 1.1/4" - 1.1/2" |
DN reduced bore | 1.1/2" - 2" |
Suitable from year of construction | 2005 |
Height | 68 mm |