






€176.80/ pieceexcl. VAT
€213.93incl. VAT
1877 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8007 |
Execution | Stem extension |
Material | Stainless steel |
Material quality | 1.4308 |
Valve mounting flange | F07 |
Valve stem shape | Square |
Size valve stem | 14 mm |
Actuator mounting flange | F05/F07 |
Actuator stem shape | Square |
Height | 100 mm |