ECON®

ECON® Stem extension Series: GR4 Type: 7411 Stainless steel Suitable for: Premium ball valve F10 Square 17mm DN full bore: 2.1/2"- 3" DN reduced bore: 3"- 4"

  • ERIKS:13278992
  • Manufacturer:8716901220349
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€451.78/ pieceexcl. VAT

€546.65incl. VAT

27 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7411
Execution
Stem extension
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
2.1/2" - 3"
DN reduced bore
3" - 4"
Valve mounting flange
F10
Valve stem shape
Square
Size valve stem
17 mm
Actuator mounting flange
F07/F10
Actuator stem shape
Square
With nipple
No
Body seal
RPTFE
Suitable from year of construction
2017
Height
100 mm