

€294.53/ pieceexcl. VAT
€356.38incl. VAT
151 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7645X |
Execution | Stem extension |
Material | Stainless steel |
Material quality | 1.4308 |
DN full bore | 1.1/2" - 2" |
Valve stem shape | DD |
Size valve stem | 9.6 mm |
Actuator mounting flange | F05/F07 |
Actuator stem shape | Square |
With locking device | Yes |
Length operation | 197 mm |
Material lever | Stainless steel |
Height | 100 mm |