ECON®

ECON® Stem extension Series: GR3 Type: 7411 Stainless steel Suitable for: Premium ball valve F07 Square 14mm DN full bore: 1.1/2"- 2" DN reduced bore: 2"- 2 .1/2"

  • ERIKS:13278991
  • Manufacturer:8716901220332
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€314.93/ pieceexcl. VAT

€381.07incl. VAT

162 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7411
Execution
Stem extension
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
1.1/2" - 2"
DN reduced bore
2" - 2 .1/2"
Valve mounting flange
F07
Valve stem shape
Square
Size valve stem
14 mm
Actuator mounting flange
F07
Actuator stem shape
Square
With nipple
No
Body seal
RPTFE
Suitable from year of construction
2017
Height
100 mm