






€23.36/ pieceexcl. VAT
€28.27incl. VAT
17 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1607X |
Execution | Stem extension |
Material | Aluminium |
DN full bore | 1601-4-7 1.1/4" + 1602 1.1/2" |
Spindle material | CW614N |
Height | 60 mm |