






€208.68/ pieceexcl. VAT
€252.50incl. VAT
112 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8007 |
Execution | Stem extension |
Material | Stainless steel |
Material quality | 1.4308 |
Valve mounting flange | F05 |
Valve stem shape | Square |
Size valve stem | 9 mm |
Actuator mounting flange | F03/F05 |
Actuator stem shape | Square |
Height | 100 mm |