






€182.33/ pieceexcl. VAT
€220.62incl. VAT
148 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7411 |
Execution | Stem extension |
Material | Stainless steel |
Material quality | ASTM A351 CF8M |
DN full bore | 1" - 1.1/4" |
DN reduced bore | 1.1/4" - 1.1/2" |
Valve mounting flange | F05 |
Valve stem shape | Square |
Size valve stem | 11 mm |
Actuator mounting flange | F04/F05 |
Actuator stem shape | Square |
With nipple | No |
Body seal | RPTFE |
Suitable from year of construction | 2017 |
Height | 100 mm |