ECON®

ECON® Stem extension Series: GR1 Type: 7645X Stainless steel With locking device DD 6.3mm DN full bore: 1/2"- 3/4"

  • ERIKS:13487541
  • Manufacturer:8716901129765
Image 1
Save to list

€225.68/ pieceexcl. VAT

€273.07incl. VAT

142 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7645X
Execution
Stem extension
Material
Stainless steel
Material quality
1.4308
DN full bore
1/2" - 3/4"
Valve stem shape
DD
Size valve stem
6.3 mm
Actuator mounting flange
F03/F04
Actuator stem shape
Square
With locking device
Yes
Length operation
147 mm
Material lever
Stainless steel
Height
100 mm