ECON®

ECON® Stem extension Series: GR1 Type: 7412 Stainless steel Suitable for: Premium ball valve F04 Square 9mm DN full bore: 1/4"- 3/8- 1/2"- 3/4" DN reduced bore: 1/2"- 3/4"- 1"

  • ERIKS:13278994
  • Manufacturer:8716901220363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€143.23/ pieceexcl. VAT

€173.31incl. VAT

178 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7412
Execution
Stem extension
Material
Stainless steel
Material quality
ASTM A351 CF8M
DN full bore
1/4" - 3/8 - 1/2" - 3/4"
DN reduced bore
1/2" - 3/4" - 1"
Valve mounting flange
F04
Valve stem shape
Square
Size valve stem
9 mm
Actuator mounting flange
F03/F04
Actuator stem shape
Square
With nipple
Yes
Body seal
RPTFE
Suitable from year of construction
2017
Height
100 mm