ECON®

ECON® Spring-loaded safety valve Type: 517 Bronze/PTFE Adjustment range: from 5.5 to 9bar Nominal inner diameter inlet side: 1/2" (15) Nominal inner diameter outlet side: x1/2" (15)

  • ERIKS:13480097
  • Manufacturer:8716901115836
Image 1
Image 2
Image 1
Image 2
The set pressure must be specified when ordering.
Save to list
Not available in webshop

€207.00/ pieceexcl. VAT

€250.47incl. VAT

Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
517
Norm
ISO 4126-1
Model
Spring-loaded safety valve
Construction type
Right-angled
Housing material inlet side
Bronze
Material quality inlet side
CC499K
Housing material outlet side
Bronze
Material quality outlet side
CC499K
Nominal inner diameter inlet side
1/2" (15)
Connection inlet side
Internal thread (BSPP)
Standard connection inlet side
ISO 228-1
Nominal inner diameter outlet side
1/2" (15)
Connection outlet side
Internal thread (BSPP)
Standard connection outlet side
ISO 228-1
Reduced pressure range
from 0.2 to 20 bar
Adjustment range
from 5.5 to 9 bar
Blow-off characteristic
Low-lifting
Valve bore
13 mm
Gastight valve
No
Spring cap, closed
Yes
Material spring bonnet
Bronze
Material disc
Brass
Seat material
Brass
Sealing
PTFE
Bellows seal
No
Spring material
1.4310
Spindle material
Brass
Medium temperature
from -60 to 220 °C
DN
1/2" (15)
G
1/2"
d0
13 mm
L
30 mm
H
62 mm
h
30 mm
SW
28 mm
Weight
0.4 kg