




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 517 |
Norm | ISO 4126-1 |
Model | Spring-loaded safety valve |
Construction type | Right-angled |
Housing material inlet side | Bronze |
Material quality inlet side | CC499K |
Housing material outlet side | Bronze |
Material quality outlet side | CC499K |
Nominal inner diameter inlet side | 1" (25) |
Connection inlet side | Internal thread (BSPP) |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 1" (25) |
Connection outlet side | Internal thread (BSPP) |
Standard connection outlet side | ISO 228-1 |
Reduced pressure range | from 0.2 to 20 bar |
Adjustment range | from 0.5 to 2.5 bar |
Blow-off characteristic | Low-lifting |
Valve bore | 25 mm |
Gastight valve | No |
Spring cap, closed | Yes |
Material spring bonnet | Bronze |
Material disc | Brass |
Seat material | Brass |
Sealing | FPM |
Bellows seal | No |
Spring material | 1.4310 |
Spindle material | Brass |
Medium temperature | from -60 to 150 °C |
DN | 1" (25) |
G | 1" |
d0 | 25 mm |
L | 40 mm |
H | 90 mm |
h | 30 mm |
SW | 41 mm |
Weight | 1 kg |