ECON®

ECON® Sounding cock Type: 724 Bronze/Bronze Straight Balance weight PN2.5 Internal thread (BSPP) 2.1/2" (65)

  • ERIKS:12711793
  • Manufacturer:8716901159892
Image 1
Image 2
Image 1
Image 2
Save to list

€521.50/ pieceexcl. VAT

€631.02incl. VAT

45 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
724
Construction type
Straight
Housing material
Bronze
Material quality
CC491K
Connection
Internal thread (BSPP)
Nominal inner diameter
2.1/2" (65)
Pressure rating
PN2.5
Face to Face norm
Manufacturer standard
Operation
Balance weight
Full bore
No
Material plug
Bronze
Ring material
NBR
Material insert
Bronze
Actuator material
CC491K
Spare parts & accessories

€44.20/ pieceexcl. VAT

€53.48incl. VAT

4 In stock - Estimated delivery date 26/10/2026