ECON®

ECON® SOS Globe valve Type: 100-248 Ductile cast iron/Stainless steel Pull mechanism Fixed disc Right-angled PN16 Flange DN25

  • ERIKS:11810566
  • Manufacturer:8716901108395
Image 1
Image 2
Image 1
Image 2
Ductile iron quick-closing angle pattern globe valve, with stainless steel sealing and flange connection, pressure class PN16.
Save to list

€821.60/ pieceexcl. VAT

€994.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
100-248
Norm
EN (DIN)
Construction type
Right-angled
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 8
Face to Face length
100 mm
Operation
Pull mechanism
Spring opening (NO)
No
Spring closing (NC)
Yes
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
O-ring
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
FPM
Material bonnet
EN-JS1025
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Tubing connection H/P
G 1/8"
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Max. operating pressure
4 bar
DN
DN25
A
115 mm
H
185 mm
L
100 mm
M
100 mm
Mechanical transmission (N)
142 mm
Weight
6 kg