ECON®

ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Pull mechanism Fixed disc Straight PN16 Flange DN80

  • ERIKS:11810554
  • Manufacturer:8716901108272
Image 1
Image 2
Image 1
Image 2
Ductile iron quick-closing globe valve, with stainless steel sealing and flange connection, pressure class PN16
Save to list

€1,542.40/ pieceexcl. VAT

€1,866.30incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
100-247
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN80
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
310 mm
Operation
Pull mechanism
Spring opening (NO)
No
Spring closing (NC)
Yes
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
O-ring
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
FPM
Material bonnet
EN-JS1025
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Tubing connection H/P
G 1/8"
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Max. operating pressure
2 bar
DN
DN80
A
200 mm
H
293 mm
L
310 mm
M
160 mm
Mechanical transmission (N)
152 mm
Weight
24 kg