ECON®

ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Hydraulic Fixed disc Straight PN16 Flange DN200 Pressure rating flange: PN10

  • ERIKS:12711606
  • Manufacturer:8716901113498
Image 1
Image 2
Image 1
Image 2
Ductile iron quick-closing globe valve, with stainless steel sealing and flange connection, pressure class PN16
Save to list

€7,988.00/ pieceexcl. VAT

€9,665.48incl. VAT

Estimated delivery date - 08/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
100-247
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN200
Connection
Flange
Pressure rating
PN16
Pressure rating flange
PN10
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
600 mm
Operation
Hydraulic
Spring opening (NO)
No
Spring closing (NC)
Yes
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
O-ring
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
FPM
Material bonnet
EN-JS1025
Bonnet gasket material
Stainless steel/graphite
Actuator material
Cast iron
Tubing connection H/P
G 1/8"
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
150 °C
Max. operating pressure
2 bar
DN
DN200
A
340 mm
H
552 mm
L
600 mm
M
250 mm
Hydraulic or pneumatic transmission (N)
190 mm
Weight
105 kg