




€3,168.00/ pieceexcl. VAT
€3,833.28incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 100-1270 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | G-CuSn5ZnPb (Rg5) |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Flat face |
Face to Face norm | Manufacturer standard |
Face to Face length | 240 mm |
Operation | Pneumatic/hydraulic |
Spring opening (NO) | No |
Spring closing (NC) | Yes |
Type of disc | Fixed disc |
Type of bonnet | Bolted bonnet |
Stem seal type | O-ring |
Sealing | Bronze |
Material disc | CC491K (RG5) |
Spindle material | CuAl10Ni |
Primary spindle seal material | FPM |
Material bonnet | 1.0254 |
Bonnet gasket material | Graphite |
Actuator material | Steel |
Tubing connection H/P | G 1/8" |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Max. operating pressure | 2 bar |
DN | DN80 |
A | 200 mm |
H | 299 mm |
L | 240 mm |
M | 200 mm |
Hydraulic or pneumatic transmission (N) | 175 mm |
Weight | 31.9 kg |