

€23.72/ pieceexcl. VAT
€28.70incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7444/7544/7644 |
Execution | Revision set |
Connection | Thread and weld |
DN full bore | 3/4" (20) |
Seat material | PTFE |
O-ring material | FPM (FKM) |
Body seal | PTFE |