

€19.55/ pieceexcl. VAT
€23.66incl. VAT
39 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7444/7544/7644 |
Execution | Revision set |
Connection | Thread and weld |
DN full bore | 1/2" (15) |
Seat material | PTFE |
O-ring material | FPM (FKM) |
Body seal | PTFE |