ECON®

ECON® Seal set Type: 7343/83 Suitable for: Fire safe Seat material: TFM 4215 O-ring material: FPM (FKM) DN full bore: DN40

  • ERIKS:14337074
  • Manufacturer:8716901131324
Image 1
Save to list

€61.46/ pieceexcl. VAT

€74.37incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7343/83
Execution
Revision set
DN full bore
DN40
Seat material
TFM 4215
O-ring material
FPM (FKM)
Body seal
SWG 316L/Graphite