ECON®

ECON® Seal set Type: 7343/83 Suitable for: Fire safe Seat material: TFM 1600 O-ring material: FPM (FKM) DN full bore: DN125

  • ERIKS:14337068
  • Manufacturer:8716901131430
Image 1
Save to list

€302.18/ pieceexcl. VAT

€365.64incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7343/83
Execution
Revision set
DN full bore
DN125
Seat material
TFM 1600
O-ring material
FPM (FKM)
Body seal
SWG 316L/Graphite