

€20.57/ pieceexcl. VAT
€24.89incl. VAT
22 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7343/83 |
Execution | Revision set |
DN full bore | DN20 |
Seat material | TFM 1600 |
O-ring material | FPM (FKM) |
Body seal | SWG 316L/Graphite |