

€89.68/ pieceexcl. VAT
€108.51incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Revision set |
DN full bore | 3/4" (20) |
DN reduced bore | 1" (25) |
Seat material | RPTFE |
Body seal | RPTFE |
Fire safe | Yes |
Suitable from year of construction | 2005 |