




€5,083.00/ pieceexcl. VAT
€6,150.43incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2920 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN250 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 43.5 to 1187.5 l/h |
Application | CH water |
Kvs value | 1187.5 m³/h |
Kv value | from 43.5 to 1187.5 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | Plastic |
Spindle material | Brass |
Material bonnet | EN-JS1050 |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | Yes |
DN | DN250 |
A | 405 mm |
H | 525 mm |
L | 730 mm |
Weight | 159 kg |