ECON®

ECON® Regulating valve Type: 2612E Static Bronze/PTFE Kvs value: 29.8m³/h PN25 Internal thread (BSPP) 2" (50)

  • ERIKS:11815468
  • Manufacturer:8716901117847
Image 1
Image 2
Image 1
Image 2
Econ bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application
  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only type: 2612 has a fill/drain connection.
Save to list

€216.33/ pieceexcl. VAT

€261.76incl. VAT

Sold per: 5Min. order: 5

3 In stock - Estimated delivery date 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
2612E
Housing material
Bronze
Material quality
CC491K
Nominal inner diameter
2" (50)
Connection
Internal thread (BSPP)
Pressure rating
PN25
Type of control gear
Static
Control range
from 3900 to 29800 l/h
Application
CH water
Kvs value
29.8 m³/h
Kv value
from 3.9 to 29.8 m³/h
With measuring nipples
Yes
Sealing
PTFE
Material disc
Brass
Spindle material
Brass
Material bonnet
CC491K
Nipple material
Brass
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
130 °C
With drain
Yes
With position indicator
Yes