

€22.87/ pieceexcl. VAT
€27.67incl. VAT
Estimated delivery date - 26/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12580 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | 2.1/2" |
External tube diameter of connection | 29 mm |
Nominal inner diameter 2 | 2" |
Standard connection | Imperial 3A / ASME BPE |