ECON®

ECON® Reducer 12580 BS 316L 76,1x50,8 polished 3"-2"

  • ERIKS:12682223
  • Manufacturer:8716901151100
Image 1
Save to list

€34.94/ pieceexcl. VAT

€42.28incl. VAT

Estimated delivery date - 12/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12580
Shape
Reduction piece
Material
Stainless steel
Material quality
SS316L
Surface protection
Polished
Nominal inner diameter
3"
External tube diameter of connection
50.8 mm
Nominal inner diameter 2
2"
Standard connection
Imperial 3A / ASME BPE