

€53.55/ pieceexcl. VAT
€64.80incl. VAT
24 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12580 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | 4" |
External tube diameter of connection | 38.1 mm |
Nominal inner diameter 2 | 3" |
External tube diameter of connection 2 | 76.1 mm |
Standard connection | Imperial 3A / ASME BPE |