




€55.17/ pieceexcl. VAT
€66.76incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 602 |
Model | Pressure- temperature gauge |
Cabinet diameter | 80 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Secondary scale division | 20 - 120 |
Pressure unit secondary scale | °C |
Accuracy class | 2.5 % |
Liquid-damped | No |
Connection location | Back mount |
Connection type | Centric |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Steel |
Process connection material | Brass |
Window material | Plastic |
Maximum overpressure | 6 bar |
Medium temperature | from -20 to 150 °C |
Ambient temperature | from -20 to 60 °C |
b | 30 mm |
c | 74 mm |
D | 80 mm |
d | 12 mm |
h | 31 mm |
SW | 22 mm |