ECON®

ECON® Pressure temperature gauge Type: 602 Steel/Plastic R80 from 0 to 4 bar/20 - 120 °C 2.5 % Back mount-Centric Brass 1/2" BSPP(G)

  • ERIKS:15099926
Image 1
Image 2
Image 1
Image 2
Save to list

€55.17/ pieceexcl. VAT

€66.76incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
602
Model
Pressure- temperature gauge
Cabinet diameter
80 mm
Measuring range
from 0 to 4
Pressure unit
bar
Secondary scale division
20 - 120
Pressure unit secondary scale
°C
Accuracy class
2.5 %
Liquid-damped
No
Connection location
Back mount
Connection type
Centric
Process connection
External thread
Size process connection
1/2" BSPP(G)
Cabinet material
Steel
Process connection material
Brass
Window material
Plastic
Maximum overpressure
4 bar
Medium temperature
from -20 to 150 °C
Ambient temperature
from -20 to 60 °C
b
30 mm
c
74 mm
D
80 mm
d
12 mm
h
31 mm
SW
22 mm