




€61.71/ pieceexcl. VAT
€74.67incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1447 |
Model | Pressure- temperature gauge |
Cabinet diameter | 80 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Secondary scale division | 20 - 120 |
Pressure unit secondary scale | °C |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | No |
Fill fluid | None |
Pressure gauge attachment | Direct |
Connection location | Back mount |
Connection type | Centric |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Cabinet material | Stainless steel |
Process connection material | Brass |
Window material | Polycarbonate |
Material dial | Aluminium |
Maximum overpressure | 6 bar |
Protection class | IP54 |
Medium temperature | from 0 to 120 °C |
Ambient temperature | from -20 to 60 °C |