ECON®

ECON® Pressure spring thermometer fig. 3534 stainless steel/glass R100 measuring range 0 - 160 °C capillary 2 m sensor type H insert length 100 mm 1/2" BSPP

  • ERIKS:14422324
  • Manufacturer:8716901132369
Image 1
Image 2
Image 1
Image 2
Save to list

€381.65/ pieceexcl. VAT

€461.80incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3534
Measuring range
from 0 to 160 °C
Accuracy class
1.0 %
Cappilar location
Below
Mounting method
Mounting bracket
Cabinet diameter
100 mm
Cabinet filling fluid
None
Sensor type
H
With pocket tube
No
Length of capillary
2000 mm
Type of process connection
Slidable compression fitting
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
100 mm
Sensor diameter
10 mm
Process connection material
Stainless steel 304
Cabinet material
Stainless steel 304
Window material
Glass
Material dial
Aluminium
Material mechanism
Brass
Capillary material
Stainless steel
Material sensor
Stainless steel 321 (1.4541)
Pocket tube material
Stainless steel 321 (1.4541)
Level of protection (IP value)
IP65
G
1/2"
B
45 mm
C
50 mm
D
101 mm
d
10 mm
L
100 mm
SW1
22 mm
SW2
27 mm
T
14 mm