ECON®

ECON® Pressure spring thermometer fig. 3534 stainless steel/glass R100 measuring range 0 - 100 °C capillary 2 m sensor type A10A insert length 100 mm 1/2" BSPP

  • ERIKS:14422316
  • Manufacturer:8716901132345
Image 1
Image 2
Image 1
Image 2
Save to list

€453.90/ pieceexcl. VAT

€549.22incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3534
Measuring range
from 0 to 100 °C
Accuracy class
1.0 %
Cappilar location
Below
Mounting method
Mounting bracket
Cabinet diameter
100 mm
Cabinet filling fluid
None
Sensor type
A10A
With pocket tube
Yes
Length of capillary
2000 mm
Type of process connection
Gland nut with immersion tube
Process connection
External thread
Size process connection
1/2" BSPP(G)
Insert length
100 mm
Sensor diameter
12.5 mm
Process connection material
Stainless steel 304
Cabinet material
Stainless steel 304
Window material
Glass
Material dial
Aluminium
Material mechanism
Brass
Capillary material
Stainless steel
Material sensor
Stainless steel 321 (1.4541)
Pocket tube material
Stainless steel 321 (1.4541)
Level of protection (IP value)
IP65
G
1/2"
B
45 mm
D
101 mm
d
125 mm
L
100 mm
SW1
27 mm
SW2
22 mm
T
14 mm