ECON®

ECON® Pressure reducing valve 8230 Bronze/EPDM Reduced pressure range: from 1 to 8bar External thread PN40 2" BSPT(R)

  • ERIKS:13456118
  • Manufacturer:8716901237392
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€524.40/ pieceexcl. VAT

€634.52incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
8230
Model
Direct-acting
Connection
Internal thread
Connection size
2" BSPT(R)
Pressure rating
PN40
Reduced pressure range
from 1 to 8 bar
Maximum inlet pressure
40 bar
Medium temperature
from -20 to 120 °C
Housing material
Bronze
Material quality
CC499K
Material disc
Bronze
Seat material
Bronze
Membrane material
EPDM
Spring material
Spring steel
Material spring bonnet
Bronze
Filter element material
1.4404
With couplers
Yes
With pressure gauge
No
Gauge port
1/4" (8) internal thread (BSPP)
Backflow preventer
No
Dimension
2"
P
from 1 to 8 bar
H
70 mm
H1
165 mm
L
252 mm