






€1,258.40/ pieceexcl. VAT
€1,522.66incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8230 |
Model | Direct-acting |
Connection | Internal thread |
Connection size | 2" BSPT(R) |
Pressure rating | PN40 |
Reduced pressure range | from 0.5 to 2 bar |
Maximum inlet pressure | 25 bar |
Medium temperature | from -20 to 120 °C |
Housing material | Bronze |
Material quality | CC499K |
Material disc | Bronze |
Seat material | Bronze |
Membrane material | EPDM |
Spring material | Spring steel |
Material spring bonnet | Bronze |
Filter element material | 1.4404 |
With couplers | Yes |
With pressure gauge | No |
Gauge port | 1/4" (8) internal thread (BSPP) |
Backflow preventer | No |
Dimension | 2" |
P | from 0.5 to 2 bar |
H | 70 mm |
H1 | 185 mm |
L | 252 mm |