ECON®

ECON® Pressure gauge valve Type: 862 Steel/PTFE PN400 Internal thread/External thread 1/2" NPT

  • ERIKS:13491229
  • Manufacturer:8716901114501
Image 1
Image 2
Image 1
Image 2
Save to list

€146.63/ pieceexcl. VAT

€177.42incl. VAT

27 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
862
Housing material
Steel
Material quality
1.0460
Process connection
External thread
Size process connection
1/2" NPT
Connection instrument side
Internal thread
Size instrument connection
1/2" NPT
Inspection connection
No
Operation
Hand wheel
Pressure rating
PN400
Maximum pressure at 20 °C
400 bar
Maximum medium temperature (continuous)
120 °C
Primary spindle seal material
PTFE
Material tension socket
Steel
Spindle material
1.4104
Material swivel nut
Steel