ECON®

ECON® Pressure gauge valve Type: 862 Steel/PTFE PN250 Tension socket/External thread 1/4" BSPP(G)

  • ERIKS:13374898
  • Manufacturer:8716901094452
Image 1
Image 2
Image 1
Image 2
Save to list

€147.90/ pieceexcl. VAT

€178.96incl. VAT

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
862
Housing material
Steel
Material quality
1.0460
Process connection
External thread
Size process connection
1/4" BSPP(G)
Connection instrument side
Tension socket
Size instrument connection
1/4" BSPP(G)
Inspection connection
No
Operation
Hand wheel
Pressure rating
PN250
Maximum pressure at 20 °C
250 bar
Maximum medium temperature (continuous)
120 °C
Primary spindle seal material
PTFE
Material tension socket
Steel
Spindle material
1.4104
Material swivel nut
Steel