




€165.33/ pieceexcl. VAT
€200.05incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 345 |
Housing material | Brass |
Process connection | External thread |
Size process connection | 3/8" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 3/8" BSPP(G) |
Inspection connection | Yes |
Size inspection connection | Flange 40 x 5 mm |
Operation | Handle |
Pressure rating | PN25 |
Maximum pressure at 20 °C | 25 bar |
Maximum medium temperature (continuous) | 50 °C |
Primary spindle seal material | PTFE |
Spindle material | Brass |