ECON®

ECON® Pressure gauge valve Type: 344 Brass/PTFE Inspection connection Flange 40 x 5 mm PN16 Internal thread/Internal thread 3/8" BSPP(G)

  • ERIKS:11810993
  • Manufacturer:8716901187062
Image 1
Image 2
Image 1
Image 2
Save to list

€119.43/ pieceexcl. VAT

€144.51incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
344
Housing material
Brass
Process connection
Internal thread
Size process connection
3/8" BSPP(G)
Connection instrument side
Internal thread
Size instrument connection
3/8" BSPP(G)
Inspection connection
Yes
Size inspection connection
Flange 40 x 5 mm
Operation
Handle
Pressure rating
PN16
Maximum pressure at 20 °C
25 bar
Maximum medium temperature (continuous)
50 °C
Primary spindle seal material
PTFE
Spindle material
Brass