




€46.24/ pieceexcl. VAT
€55.95incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1341 |
Housing material | Brass, Nickel-plated |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" BSPP(G) |
Operation | Push button |
Pressure rating | PN25 for liquids, PN4 for gases |
Maximum pressure at 20 °C | 25 bar |
Maximum medium temperature (continuous) | 60 °C |
Grease-free | Yes |
Primary spindle seal material | FPM (FKM) |