ECON®

ECON® Pressure gauge valve double Type: 403 Steel/PTFE Inspection connection Flange 40 x 5 mm PN400 Tension socket/External thread 1/2" BSPP(G)

  • ERIKS:11811166
  • Manufacturer:8716901084170
Image 1
Image 2
Image 1
Image 2
Save to list

€178.50/ pieceexcl. VAT

€215.99incl. VAT

16 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
403
Housing material
Steel
Material quality
1.0460
Process connection
External thread
Size process connection
1/2" BSPP(G)
Connection instrument side
Tension socket
Size instrument connection
1/2" BSPP(G)
Inspection connection
Yes
Size inspection connection
Flange 40 x 5 mm
Operation
Hand wheel
Pressure rating
PN400
Maximum pressure at 20 °C
400 bar
Maximum medium temperature (continuous)
120 °C
Primary spindle seal material
PTFE
Material tension socket
Steel
Spindle material
1.4104
Material swivel nut
Steel