




€41.48/ pieceexcl. VAT
€50.19incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 367 |
Model | Pressure gauge snubber |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 1/4" BSPP(G) |
Material | Brass |
With tension socket | No |
Max. operating pressure | 250 bar |
Medium temperature | from 0 to 120 °C |