ECON®

ECON® Pressure gauge snubber Type 1387 brass PN250 1/2" BSPP

  • ERIKS:11812280
  • Manufacturer:8716901083456
Image 1
Image 2
Image 1
Image 2
Save to list

€51.51/ pieceexcl. VAT

€62.33incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1387
Model
Pressure gauge snubber
Process connection
External thread
Size process connection
1/2" BSPP(G)
Connection instrument side
Internal thread
Size instrument connection
1/2" BSPP(G)
Material
Brass
With tension socket
No
Max. operating pressure
250 bar
Medium temperature
from 0 to 120 °C